Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Contains Asbestos, Yel, 52665

  • Mfr # 52665

  • Zoro # G6047237


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52665
Zoro #
G6047237
UPC #
754473526658
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Contains Asbestos
Material
vinyl
Legend Color
Black
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Legend Alpha Range
A to C
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Maximum Pipe O.D.
2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Abrasion Resistant
Yes
Humidity Resistant
No
Legend Text Color
Black
Pipe Marker Legend
Contains Asbestos
Pipe Marker Material
Vinyl
Water Resistant
No
UV Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
ISO 14726
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Number of Pipe Markers
30
Printed Language
No Text
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Glow In The Dark
No
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Contains Asbestos, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.