Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Cooling Water, 1 In.H

  • Mfr # 20424

  • Zoro # G5439436


product price: $22.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20424
Zoro #
G5439436
UPC #
754473204242
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cooling Water
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Fits Pipe O.D.
1 1/2 to 2 in
Pipe Marker Subject Matter
Water
Markers per Card
25
Language
English
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
Printed Language
English
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
UV Resistant
No
Water Resistant
No
Number of Pipe Markers
25
Minimum Pipe O.D.
1 1/2 in
Maximum Service Temperature
212 Degrees F
ISO 14726
No
Maximum Pipe O.D.
2 in
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Legend
Cooling Water
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Pipe Marker Material
Coiled Plastic
Humidity Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.