Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Cooling Water, 2 In.H

  • Mfr # 73885

  • Zoro # G5439427


product price: $37.45
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73885
Zoro #
G5439427
UPC #
754473738853
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Cooling Water
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Legend Alpha Range
A to C
Markers per Card
25
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Legend Text Color
White
Weather Resistant
No
Humidity Resistant
No
Pipe Marker Legend
Cooling Water
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Material
Coiled Plastic
Chemical Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
ISO 14726
No
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
25
Abrasion Resistant
Yes
Minimum Application Temperature
50 Degrees F
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.