Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Cooling Water, Gn, 8to9-7/8 In

  • Mfr # 4042-G

  • Zoro # G9512334


product price: $17.45
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4042-G
Zoro #
G9512334
UPC #
754473475581
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
10 in
Character Height
2 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cooling Water
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Water
Language
English
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Legend Alpha Range
A to C
Fits Pipe O.D.
8 to 9 7/8 in
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
UV Resistant
No
ISO 14726
No
Glow In The Dark
No
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Humidity Resistant
No
Water Resistant
No
Protective Coating
No Protective Coating
Weather Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Maximum Pipe O.D.
9 7/8 in
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Cooling Water
Pipe Marker Mounting Style
Strap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.