Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Cooling Water, Green, 15537

  • Mfr # 15537

  • Zoro # G5438142


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2015
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15537
Zoro #
G5438142
UPC #
754473155377
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2015
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cooling Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Weather Resistant
Yes
Abrasion Resistant
Yes
Adhesive Style
Permanent
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Cooling Water
Adhesive Material
Acrylic
UV Resistant
No
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Humidity Resistant
No
Legend Text Color
White
Glow In The Dark
No
Chemical Resistant
Yes
Finish
Glossy
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.