Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Cooling Water, Green, 41457

  • Mfr # 41457

  • Zoro # G5438151


product price: $71.55
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2015
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41457
Zoro #
G5438151
UPC #
754473414573
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2015
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cooling Water
Material
vinyl
Legend Color
White
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Language
English
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 2 in
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
30
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Glow In The Dark
No
Chemical Resistant
Yes
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
ISO 14726
No
Water Resistant
Yes
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Cooling Water
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 in
Printed Language
English
UV Resistant
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.