Pipe Marker, Cooling Water, Grn, 10 to15 In
Mfr # 4042-H
Zoro # G5440373
product price: $21.59
/eaKey Features
Width
32 in
Thickness
0.02 in
Height
9 5/16 in
Standards
ANSI A13.1-2007
Background Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4042-H
Zoro #
G5440373
UPC #
754473475598
Country of Origin
United States
Dimensions
Width
32 in
Thickness
0.02 in
Height
9 5/16 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.