Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Cooling Water Supply, Green, 4044-B

  • Mfr # 4044-B

  • Zoro # G3250222


product price: $7.19
/ea

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4044-B
Zoro #
G3250222
UPC #
754473413989
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cooling Water Supply
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Language
English
Legend Alpha Range
A to C
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
1 1/2 in
Humidity Resistant
No
Number of Pipe Markers
1
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Pipe O.D.
2 3/8 in
ISO 14726
No
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Water Resistant
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Pipe Marker Legend
Cooling Water Supply
UV Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Legend Text Color
White
Abrasion Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.