Zoro Homepage

Pipe Marker, Cooling Water Supply, PK5, 7072-4-PK

  • Mfr # 7072-4-PK

  • Zoro # G102594695


product price: $11.35
/pk 5, $2.27/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7072-4-PK
Zoro #
G102594695
UPC #
888434578278
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Cooling Water Supply
Legend Text Color
White
Pipe Marker Package Type
Card
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
Water Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Pipe Marker Legend
Cooling Water Supply
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Printed Language
English
Finish
Glossy
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 to 2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.