Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # CWSUP-OO
Zoro # G124782285
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Pipe O.D.
3/8 to 1/2 in
Background Color
Green
With or Without Arrows
With
Number of Pipe Markers
1
Water Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWSUP-OO
- Zoro #
- G124782285
- UPC #
- 888434644690
- Country of Origin
- United States
- Item
- Pipe Marker
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Background Color
- Green
- With or Without Arrows
- With
- Number of Pipe Markers
- 1
- Water Resistant
- Yes
- Pipe Marker Package Type
- Each
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Abrasion Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Pipe Marker Legend
- CONDENSER WATER SUPPLY 0375 05
- Weather Resistant
- Yes
- Pipe Marker Material
- Coiled Plastic
- Minimum Service Temperature
- -40 Degrees F
- Average Outdoor Durability
- 5 to 8 yr
- Maximum Service Temperature
- 248 Degrees F
- Minimum Pipe O.D.
- 3/8 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend CONDENSER WATER SUPPLY 0375 05, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With