Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Danger Asbestos Insulation, Y, 4045-H

  • Mfr # 4045-H

  • Zoro # G5462283


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045-H
Zoro #
G5462283
UPC #
754473404277
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Danger Asbestos Insulation
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
10 to 15 in
Pipe Marker Subject Matter
Air & Ducts
Legend Alpha Range
D to F
Flow Direction Arrow
Right
Language
English
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Legend Text Color
Black
Pipe Marker Mounting Style
Strap-On Pipe Marker
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
10 in
Abrasion Resistant
Yes
ISO 14726
No
Glow In The Dark
No
UV Resistant
No
Weather Resistant
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
15 in
Water Resistant
No
Printed Language
English
Humidity Resistant
No
Pipe Marker Legend
Danger Asbestos Insulation
Chemical Resistant
Yes
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Danger Asbestos Insulation, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.