Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Deionized Water, Gn, 10to15 In

  • Mfr # 4046-H

  • Zoro # G2552986


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4046-H
Zoro #
G2552986
UPC #
754473404291
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Deionized Water
Material
Plastic
Legend Color
White
Language
English
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Markers per Card
1
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
10 to 15 in
Legend Alpha Range
D to F
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
15 in
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Glow In The Dark
No
Water Resistant
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
UV Resistant
No
Weather Resistant
No
Pipe Marker Legend
Deionized Water
Chemical Resistant
Yes
Pipe Marker Mounting Style
Strap-On Pipe Marker
Humidity Resistant
No
Minimum Pipe O.D.
10 in
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Deionized Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.