Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Deionized Water Supply, PK5

  • Mfr # 7075-4-PK

  • Zoro # G102594503


product price: $12.45
/pk 5, $2.49/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075-4-PK
Zoro #
G102594503
UPC #
888434582619
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Deionized Water Supply
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
UV Resistant
No
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Water Resistant
Yes
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Legend
Deionized Water Supply
Number of Pipe Markers
4
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
ISO 14726
No
Weather Resistant
Yes
Chemical Resistant
Yes
Printed Language
English
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.