Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Demin Water, Blue, 52673

  • Mfr # 52673

  • Zoro # G5438212


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52673
Zoro #
G5438212
UPC #
754473526733
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Demin Water
Material
vinyl
Legend Color
White
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
D to F
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Demin Water
Protective Coating
No Protective Coating
Legend Text Color
White
NFPA 99, CGA C-9
No
Humidity Resistant
No
Number of Pipe Markers
30
Adhesive Material
Acrylic
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 in
Pipe Marker Package Type
Roll
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Glow In The Dark
No
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Water Resistant
Yes
Adhesive Style
Permanent
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Demin Water, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.