Zoro Homepage

Pipe Marker, Diesel Oil, Y, 3/4 to1-3/8 In

  • Mfr # 4174-A

  • Zoro # G2287035


product price: $5.15
/ea

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4174-A
Zoro #
G2287035
UPC #
754473511821
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Length
13/16 in
Character Height
1/2 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Diesel Oil
Material
Plastic
Legend Color
Black
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Oils
Fits Pipe O.D.
3/4 to 1 3/8 in
Legend Alpha Range
D to F
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
Yes
Minimum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
UV Resistant
No
Pipe Marker Package Type
Each
Pipe Marker Legend
Diesel Oil
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Legend Text Color
Black
Water Resistant
No
Humidity Resistant
No
Printed Language
English
Glow In The Dark
No
Weather Resistant
No
Maximum Pipe O.D.
1 3/8 in
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Diesel Oil, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.