Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Diesel Oil, Yel, 8 to 9-7/8 In

  • Mfr # 4174-G

  • Zoro # G9512763


product price: $17.99
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4174-G
Zoro #
G9512763
UPC #
754473879792
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Diesel Oil
Material
Plastic
Legend Color
Black
Legend Alpha Range
D to F
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Oils
Language
English
Fits Pipe O.D.
8 to 9 7/8 in
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Diesel Oil
Humidity Resistant
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Strap-On Pipe Marker
Maximum Pipe O.D.
9 7/8 in
ISO 14726
No
Weather Resistant
No
Maximum Service Temperature
180 Degrees F
Printed Language
English
Pipe Marker Material
Plastic
Legend Text Color
Black
Abrasion Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
UV Resistant
No
Number of Pipe Markers
1
Glow In The Dark
No
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Diesel Oil, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.