Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Direction Arrow, Aluminum, 76501

  • Mfr # 76501

  • Zoro # G6138553


product price: $3.09
/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76501
Zoro #
G6138553
UPC #
754473765019
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
2 1/4 in
Length
2 1/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Gray
Reflective
No
With or Without Arrows
With
Legend
(Arrow)
Material
vinyl
Legend Color
black
Fits Pipe O.D.
3 in to 6 in
Markers per Card
2
Flow Direction Arrow
Left/Right
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Arrow Direction
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
(Arrow)
Legend Text Color
Black
Adhesive Material
Acrylic
Printed Language
No Text
Water Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
ISO 14726
No
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
UV Resistant
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Number of Pipe Markers
2
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Self-Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Gray, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 2 1/4 in, Width 7 in, Thickness 0.004 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.