Pipe Marker, Direction Arrow, Orange, 93262

  • Mfr # 93262

  • Zoro # G7487103


product price:  $2.79
/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93262
Zoro #
G7487103
UPC #
754473932626
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
(Arrow)
Material
vinyl
Legend Color
black
Fits Pipe O.D.
1 in to 2-1/2 in
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Markers per Card
4
Flow Direction Arrow
Left/Right
Self-Adhesive
Yes
Pipe Marker Subject Matter
Arrow Direction
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
ISO 14726
No
Chemical Resistant
Yes
UV Resistant
No
Weather Resistant
Yes
Printed Language
No Text
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Water Resistant
No
Pipe Marker Legend
(Arrow)
Finish
Glossy
Legend Text Color
Black
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Self-Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 1 1/8 in, Width 7 in, Thickness 0.004 in, Roll Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.