Pipe Marker, Direction Arrow, White, 93267
Mfr # 93267
Zoro # G7590222
product price: $2.79
/eaKey Features
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93267
Zoro #
G7590222
UPC #
754473932671
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Length
1 1/8 in
Roll Width
7 in
Description
Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color White, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 1 1/8 in, Width 7 in, Thickness 0.004 in, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.