Zoro Homepage

Pipe Marker, Domestic Cold Water, Grn, 15538

  • Mfr # 15538

  • Zoro # G5438221


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15538
Zoro #
G5438221
UPC #
754473155384
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Domestic Cold Water
Material
vinyl
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Language
English
Legend Alpha Range
D to F
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
ISO 14726
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Domestic Cold Water
Humidity Resistant
No
Number of Pipe Markers
30
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Water Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Printed Language
English
Legend Text Color
White
Adhesive Style
Permanent
UV Resistant
No
Glow In The Dark
No
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.