Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Domestic Cold Water Return, 4049-B

  • Mfr # 4049-B

  • Zoro # G2293527


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4049-B
Zoro #
G2293527
UPC #
754473485214
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Domestic Cold Water Return
Material
Plastic
Legend Color
White
Marker Attachment Style
Snap-On
Legend Alpha Range
D to F
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Language
English
Pipe Marker Subject Matter
Water
Average Outdoor Durability
5 to 8 yr
Legend Text Color
White
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
Weather Resistant
No
Water Resistant
No
Abrasion Resistant
Yes
Number of Pipe Markers
1
Printed Language
English
Maximum Service Temperature
140 Degrees F
ISO 14726
No
Chemical Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Snap-On Pipe Marker
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Legend
Domestic Cold Water Return
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Cold Water Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.