Pipe Marker, Domestic Cold Water Return, 4049-C

  • Mfr # 4049-C

  • Zoro # G2290106


product price:  $10.95
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4049-C
Zoro #
G2290106
UPC #
754473485184
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Domestic Cold Water Return
Material
Plastic
Legend Color
White
Language
English
Flow Direction Arrow
Right
Legend Alpha Range
D to F
Marker Attachment Style
Snap-On
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Snap-On Pipe Marker
UV Resistant
No
Glow In The Dark
No
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Chemical Resistant
Yes
Number of Pipe Markers
1
Abrasion Resistant
Yes
Pipe Marker Legend
Domestic Cold Water Return
Water Resistant
No
Maximum Pipe O.D.
3 7/8 in
Legend Text Color
White
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
Humidity Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Cold Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.