Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Domestic Hot Water, 2 In.H

  • Mfr # 73887

  • Zoro # G7428617


product price: $38.85
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73887
Zoro #
G7428617
UPC #
754473738877
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Domestic Hot Water
Material
Plastic
Legend Color
Black
Language
English
Legend Alpha Range
D to F
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
25
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
Minimum Application Temperature
50 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Chemical Resistant
Yes
Water Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
212 Degrees F
Weather Resistant
No
Glow In The Dark
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
ISO 14726
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
6 in
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
UV Resistant
No
Number of Pipe Markers
25
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Domestic Hot Water
Pipe Marker Material
Coiled Plastic
Printed Language
English
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.