Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Domestic Hot Water, 5815-II

  • Mfr # 5815-II

  • Zoro # G9707941


product price: $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5815-II
Zoro #
G9707941
UPC #
754473671273
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Length
26 1/2 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Domestic Hot Water
Material
Plastic
Legend Color
White
Marker Attachment Style
Wrap Around
Pipe Marker Subject Matter
Water
Markers per Card
1
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Self-Adhesive
No
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
5 to 8 yr
UV Resistant
Yes
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Adhesive Pipe Marker Format
Die-Cut
Pipe Marker Legend
Domestic Hot Water
Legend Text Color
White
Weather Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Maximum Service Temperature
248 Degrees F
Printed Language
English
Chemical Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.