Shop BRADY

Pipe Marker, Domestic Hot Water Return, Y, 4052-F

  • Mfr # 4052-F

  • Zoro # G0106267


product price:  $12.39
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4052-F
Zoro #
G0106267
UPC #
754473482442
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Domestic Hot Water Return
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Water
Language
English
Flow Direction Arrow
Right
Fits Pipe O.D.
6 to 7 7/8 in
Markers per Card
1
Legend Alpha Range
D to F
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Legend Text Color
Black
UV Resistant
No
Weather Resistant
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Water Resistant
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Chemical Resistant
Yes
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Domestic Hot Water Return
Minimum Pipe O.D.
6 in
Printed Language
English
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products