Pipe Marker, Domestic Hot Water Return, Y, 5676-I
Mfr # 5676-I
Zoro # G3039298
product price: $8.89
/eaKey Features
Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5676-I
Zoro #
G3039298
UPC #
754473927165
Country of Origin
United States
Dimensions
Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.