Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Domestic Hot Water Return, Y, 5676-II

  • Mfr # 5676-II

  • Zoro # G9731075


product price: $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5676-II
Zoro #
G9731075
UPC #
754473927172
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Domestic Hot Water Return
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Right
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Legend Alpha Range
D to F
Operating Temp. Range
41 Degrees F
Self-Adhesive
No
Language
English
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Domestic Hot Water Return
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Water Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Material
Plastic
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
Printed Language
English
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut
UV Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Package Type
Each
Maximum Service Temperature
248 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.