Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Domestic Hot Water, Yel, 15539

  • Mfr # 15539

  • Zoro # G5438237


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15539
Zoro #
G5438237
UPC #
754473155391
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Domestic Hot Water
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
D to F
Language
English
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
30
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Domestic Hot Water
Adhesive Material
Acrylic
UV Resistant
No
Chemical Resistant
Yes
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Finish
Glossy
Weather Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ISO 14726
No
Pipe Marker Package Type
Roll
Printed Language
English
Water Resistant
Yes
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.