Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Drain, 1 In.H

  • Mfr # 20427

  • Zoro # G4908617


product price: $20.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20427
Zoro #
G4908617
UPC #
754473204273
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Drain
Material
Plastic
Legend Color
White
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Legend Alpha Range
D to F
Pipe Marker Subject Matter
Operations
Operating Temp. Range
50 Degrees F
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
25
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
2 yr
Minimum Application Temperature
50 Degrees F
Pipe Marker Legend
Drain
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Printed Language
English
Humidity Resistant
No
Minimum Pipe O.D.
1 1/2 in
Water Resistant
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
25
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Legend Text Color
White
ISO 14726
No
Weather Resistant
No
Adhesive Style
Permanent
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 in
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.