Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Drain, Green, 10 to 15 In

  • Mfr # 4055-H

  • Zoro # G0111045


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4055-H
Zoro #
G0111045
UPC #
754473404437
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Drain
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Operations
Marker Attachment Style
Strap-On
Flow Direction Arrow
Right
Markers per Card
1
Legend Alpha Range
D to F
Fits Pipe O.D.
10 to 15 in
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
10 in
Humidity Resistant
No
Pipe Marker Material
Plastic
Maximum Pipe O.D.
15 in
Printed Language
English
Pipe Marker Legend
Drain
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Strap-On Pipe Marker
Abrasion Resistant
Yes
Glow In The Dark
No
NFPA 99, CGA C-9
No
Water Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Legend Text Color
White
Weather Resistant
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Number of Pipe Markers
1
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.