Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Drain, Green, 15540

  • Mfr # 15540

  • Zoro # G5438246


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15540
Zoro #
G5438246
UPC #
754473155407
Country of Origin
France

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Drain
Material
vinyl
Legend Color
White
Legend Alpha Range
D to F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
UV Resistant
No
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Printed Language
English
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
30
Glow In The Dark
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
6 in
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
Chemical Resistant
Yes
Adhesive Material
Acrylic
ISO 14726
No
Pipe Marker Legend
Drain
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Finish
Glossy
Pipe Marker Package Type
Roll
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.