Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Drain, Green, 41460

  • Mfr # 41460

  • Zoro # G4908915


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41460
Zoro #
G4908915
UPC #
754473414603
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Drain
Material
vinyl
Legend Color
White
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Operations
Language
English
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Roll
Pipe Marker Material
Plastic
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 in
Humidity Resistant
No
Adhesive Material
Acrylic
Printed Language
English
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Weather Resistant
Yes
Glow In The Dark
No
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Pipe Marker Legend
Drain
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Number of Pipe Markers
30

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.