Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Drain Water, 2-1/2to3-7/8 In

  • Mfr # 4176-C

  • Zoro # G2305768


product price: $11.29
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4176-C
Zoro #
G2305768
UPC #
754473512712
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Drain Water
Material
Plastic
Legend Color
White
Legend Alpha Range
D to F
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Operating Temp. Range
-40 Degrees F
Language
English
Pipe Marker Subject Matter
Water
Average Outdoor Durability
5 to 8 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Pipe Marker Legend
Drain Water
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Printed Language
English
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Maximum Pipe O.D.
3 7/8 in
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Glow In The Dark
No
UV Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Chemical Resistant
Yes
Legend Text Color
White
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Snap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Drain Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.