Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Exhaust, 2 In.H

  • Mfr # 73889

  • Zoro # G4907953


product price: $35.79
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73889
Zoro #
G4907953
UPC #
754473738891
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Exhaust
Material
Plastic
Legend Color
Black
Legend Alpha Range
D to F
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Pipe Marker Subject Matter
Gases
Average Outdoor Durability
2 yr
ISO 14726
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Application Temperature
50 Degrees F
Water Resistant
No
Weather Resistant
No
Adhesive Material
Acrylic
Legend Text Color
Black
Protective Coating
No Protective Coating
Maximum Service Temperature
212 Degrees F
Maximum Pipe O.D.
6 in
Abrasion Resistant
Yes
Pipe Marker Legend
Exhaust
Number of Pipe Markers
25

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.