This item is Discontinued.

Brady Pipe Marker, Exhaust Air, 2 13/16in H 4181-D

This item is Discontinued.

Brady

Pipe Marker, Exhaust Air, 2 13/16in H (Discontinued)

Mfr # 4181-D
Zoro # G2285720
UPC # 754473513672
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4181-D
Zoro #
G2285720
UPC #
754473513672
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Exhaust Air
Material
Plastic
Legend Color
White
Marker Attachment Style
Snap-On
Pipe Marker Subject Matter
Air & Ducts
Legend Alpha Range
D to F
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Operating Temp. Range
-40 Degrees F
Fits Pipe O.D.
4 to 6 in
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
No
Water Resistant
No
Legend Text Color
White
Protective Coating
No Protective Coating
Minimum Pipe O.D.
4 in
Printed Language
English
Pipe Marker Legend
Exhaust Air
Glow In The Dark
No
UV Resistant
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Exhaust Air, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.