Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Exhaust, Wht Leg., 1in.Hx8in.W

  • Mfr # 108950

  • Zoro # G9394226


product price: $20.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108950
Zoro #
G9394226
UPC #
754473671822
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Exhaust
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Self-Adhesive
Yes
Language
English
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
-0.4 Degrees F
Fits Pipe O.D.
1 1/2 to 2 in
Legend Alpha Range
D to F
Pipe Marker Subject Matter
Air & Ducts
Number of Markers
0
Markers per Card
65
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Maximum Service Temperature
212 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Minimum Pipe O.D.
1 1/2 in
Abrasion Resistant
Yes
Chemical Resistant
Yes
UV Resistant
No
Number of Pipe Markers
25
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Weather Resistant
No
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Legend
Exhaust
Humidity Resistant
No
Printed Language
English
Water Resistant
No
Maximum Pipe O.D.
2 in
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Minimum Application Temperature
50 Degrees F
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.