Zoro Homepage

Pipe Marker, Exhaust, Wht Leg., 2inHx12inW

  • Mfr # 108951

  • Zoro # G9394524


product price: $38.79
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108951
Zoro #
G9394524
UPC #
754473671839
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Exhaust
Material
Plastic
Legend Color
White
Operating Temp. Range
-0.4 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Language
English
Marker Attachment Style
Self-Adhesive
Number of Markers
0
Legend Alpha Range
D to F
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Flow Direction Arrow
Right
Markers per Card
65
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Glow In The Dark
No
Maximum Pipe O.D.
6 in
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
UV Resistant
No
Pipe Marker Legend
Exhaust
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Material
Plastic
Weather Resistant
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Water Resistant
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Maximum Service Temperature
212 Degrees F
Minimum Application Temperature
50 Degrees F
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
25
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
NFPA 99, CGA C-9
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.