Zoro Homepage

Pipe Marker, Exhaust, Yellow, 4 to 6 In

  • Mfr # 4057-D

  • Zoro # G2286369


product price: $12.19
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Roll Length
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4057-D
Zoro #
G2286369
UPC #
754473476243
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.