Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Exhaust, Yellow, 6 to 7-7/8 In

  • Mfr # 4057-F

  • Zoro # G2298445


product price: $12.39
/ea

Key Features

Width
16 in
Thickness
0.02 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Roll Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4057-F
Zoro #
G2298445
UPC #
754473487188
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Roll Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Exhaust
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
6 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Air & Ducts
Flow Direction Arrow
Right
Legend Alpha Range
D to F
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
UV Resistant
No
Minimum Pipe O.D.
6 in
ISO 14726
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Mounting Style
Strap-On Pipe Marker
Glow In The Dark
No
Printed Language
English
Abrasion Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Exhaust
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Water Resistant
No
Humidity Resistant
No
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.