Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Filtered Water, 1 In.H

  • Mfr # 20429

  • Zoro # G5439463


product price: $21.39
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20429
Zoro #
G5439463
UPC #
754473204297
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Filtered Water
Material
Plastic
Legend Color
White
Operating Temp. Range
50 Degrees F
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
1 1/2 to 2 in
Language
English
Legend Alpha Range
D to F
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 in
Protective Coating
No Protective Coating
Pipe Marker Material
Polyester
Number of Pipe Markers
25
UV Resistant
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Legend Text Color
White
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
Yes
Pipe Marker Legend
Filtered Water
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Printed Language
English
Weather Resistant
No
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Filtered Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.