Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Filtered Water, 2 In.H

  • Mfr # 73890

  • Zoro # G5439454


product price: $42.15
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73890
Zoro #
G5439454
UPC #
754473738907
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Filtered Water
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
25
Language
English
Operating Temp. Range
50 Degrees F
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
D to F
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
2 yr
Abrasion Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Printed Language
English
Glow In The Dark
No
Legend Text Color
White
Weather Resistant
No
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Maximum Service Temperature
212 Degrees F
ISO 14726
No
Pipe Marker Legend
Filtered Water
Adhesive Style
Permanent
Number of Pipe Markers
25
Pipe Marker Material
Coiled Plastic
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Filtered Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.