Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Filtered Water, Grn, 15530

  • Mfr # 15530

  • Zoro # G5438264


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15530
Zoro #
G5438264
UPC #
754473155308
Country of Origin
Italy

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Filtered Water
Material
vinyl
Legend Color
White
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Language
English
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Legend Alpha Range
D to F
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Glow In The Dark
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Water Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Finish
Glossy
UV Resistant
No
Legend Text Color
White
Pipe Marker Legend
Filtered Water
Maximum Pipe O.D.
6 in
Pipe Marker Material
Plastic
Adhesive Style
Permanent
Number of Pipe Markers
30
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Filtered Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.