Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Filtered Water, Grn, 41554

  • Mfr # 41554

  • Zoro # G5438255


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41554
Zoro #
G5438255
UPC #
754473415549
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Filtered Water
Material
vinyl
Legend Color
White
Language
English
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Legend Alpha Range
D to F
Fits Pipe O.D.
2 in and Smaller
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
2 in
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
30
UV Resistant
No
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Printed Language
English
Adhesive Style
Permanent
Finish
Glossy
NFPA 99, CGA C-9
No
Pipe Marker Legend
Filtered Water
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Package Type
Roll
Legend Text Color
White
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Filtered Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.