Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fire Auto Sprinklers, 5686-O

  • Mfr # 5686-O

  • Zoro # G2911469


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5686-O
Zoro #
G2911469
UPC #
754473564513
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Character Height
1/2 in
Length
5 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Fire Auto Sprinklers
Material
Plastic
Legend Color
White
Fits Pipe O.D.
1/2 to 1 3/8 in
Marker Attachment Style
Wrap Around
Language
English
Markers per Card
1
Flow Direction Arrow
Right
Self-Adhesive
No
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Fire Systems
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Legend Text Color
White
Printed Language
English
Pipe Marker Legend
Fire Auto Sprinklers
Water Resistant
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
UV Resistant
Yes
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
ISO 14726
No
Humidity Resistant
No
Maximum Pipe O.D.
1 3/8 in
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Minimum Pipe O.D.
1/2 in
Maximum Service Temperature
248 Degrees F
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Fire Auto Sprinklers, Legend Text Color White, Character Height 1/2 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.