Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fire Auto Sprinklers, PK5, 7107-3C-PK

  • Mfr # 7107-3C-PK

  • Zoro # G402141261


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7107-3C-PK
Zoro #
G402141261
UPC #
888434569375
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Fire Auto Sprinklers
Weather Resistant
Yes
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Vinyl
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Legend Text Color
White
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 in and Smaller
Finish
Glossy
Maximum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Pipe Marker Legend
Fire Auto Sprinklers
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Auto Sprinklers, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Red, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.