Zoro Homepage

Pipe Marker, Fire Auto Sprinklers, PK5, 7107-4-PK

  • Mfr # 7107-4-PK

  • Zoro # G802594575


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7107-4-PK
Zoro #
G802594575
UPC #
888434569245
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
Without
Reflective
No
Legend
Fire Auto Sprinklers
UV Resistant
No
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Legend
Fire Auto Sprinklers
ANSI/ASME A13.1
Yes
Water Resistant
No
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Finish
Glossy
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Printed Language
English
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Auto Sprinklers, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.