Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fire Auto Sprinklers, Red, 15541

  • Mfr # 15541

  • Zoro # G5438273


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15541
Zoro #
G5438273
UPC #
754473155414
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Fire Auto Sprinklers
Material
vinyl
Legend Color
White
Legend Alpha Range
D to F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Pipe Marker Subject Matter
Fire Systems
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
White
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Number of Pipe Markers
30
Glow In The Dark
No
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Printed Language
English
Pipe Marker Package Type
Roll
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Fire Auto Sprinklers
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Protective Coating
No Protective Coating
Weather Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Auto Sprinklers, Legend Text Color White, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.