Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fire Auto Sprinklers, Red, 41461

  • Mfr # 41461

  • Zoro # G5438282


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41461
Zoro #
G5438282
UPC #
754473414610
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Fire Auto Sprinklers
Material
vinyl
Legend Color
White
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Pipe Marker Subject Matter
Fire Systems
Legend Alpha Range
D to F
Language
English
Self-Adhesive
Yes
Operating Temp. Range
-0.4 Degrees F
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Pipe Marker Material
Plastic
Number of Pipe Markers
30
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Glow In The Dark
No
Adhesive Material
Acrylic
Humidity Resistant
No
Finish
Glossy
Adhesive Style
Permanent
ISO 14726
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Pipe O.D.
2 in
Pipe Marker Legend
Fire Auto Sprinklers
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Water Resistant
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Auto Sprinklers, Legend Text Color White, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.