Pipe Marker, Fire Protection Water, PK5, 7110-1HV-PK
Mfr # 7110-1HV-PK
Zoro # G202594687
product price: $23.59
/pk 5, $4.72/eaKey Features
Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7110-1HV-PK
Zoro #
G202594687
UPC #
888434569214
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Protection Water, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.