Zoro Homepage

Pipe Marker, Fire Protection Water, PK5, 7110-3C-PK

  • Mfr # 7110-3C-PK

  • Zoro # G502141246


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110-3C-PK
Zoro #
G502141246
UPC #
888434569528
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Adhesive Style
Permanent
Finish
Glossy
Pipe Marker Legend
Fire Protection Water
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Printed Language
English
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 in and Smaller
Water Resistant
Yes
Humidity Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Protection Water, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Red, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.